Midstate Large Opening Strapper

Midstate Large Opening Strapper

Midstate Large Opening Strapper. General Electric AC Motor. Model 5KH49UC4SE, ½ hp, 60 Hz, 115 V, 1 phase, 1,140 rpm, Code M. Control panel: 120 V. Gear box: Model 6K331A, 60 rpm, 1/6 hp, 150 torque in.-lbs., ratio 28.1:1, 115 V, 60 Hz, 1 phase, 4.2 amps. Overall dimensions: 106 in. L x 26 in. W x 52 in. H.

Product Details
  • Stock No: BWMC414.1
  • Manufacturer: Midstate
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1140
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 106
  • Width (Inches): 26
  • Height (Inches): 52
Additional Product Details
Midstate Large Opening Strapper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed