Midwest Pacific Impulse Foot Pedal Sealer

Midwest Pacific Impulse Foot Pedal Sealer

Midwest Pacific Impulse Foot Pedal Sealer. Model: MP-18F. Pedestal mounted, jaw type, foot pedal operated sealer. Seal length: 18 in. Seal width: 9/64 in. Impulse power rating: 600 Watts.(ACN3).

Product Details
  • Stock No: SSND015.1a
  • Manufacturer: Midwest Pacific
  • Model: MP-18F
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Midwest Pacific Impulse Foot Pedal Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed