Midwest Pump & Meter Co Inc

Midwest Pump & Meter Co Inc

Midwest Pump & Meter Co Inc 3 in. inlet and outlet.

Product Details
  • Stock No: 103
  • Manufacturer: Midwest Pump & Meter Co Inc
Pump Details
  • Pump Type: Other
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 3
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Midwest Pump & Meter Co Inc
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed