Midwestern / Sweco Sifter Separator Screens - 30 in.

Midwestern / Sweco Sifter Separator Screens - 30 in.

(1) Midwestern Industries round separator screens. Will fit Sweco separators. Available sizes: 20MG (has a slight tear). Screen diameter: 31.125 inches.
Product Details
  • Stock No: NOI1407
  • Manufacturer: Midwestern Industries
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 31.125
Additional Product Details
Midwestern / Sweco Sifter Separator Screens - 30 in.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed