- Product Details
Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System
2003 Miller-Leaman Inc. Turbo-Disc Process Cooling Water Filtration System. Model: ATD2(2)x3-130M-P135-A. Turbo-Disc filter systems are designed for the filtration of water for cooling towers and chilled water systems and require a supply of compressed air for operation. Rated capacity: 135 gpm @ 80 psi max. Electrical requirements: 110 V. U.S. Electrical Motor 10 hp. Bermad, 350 series back wash valve. Overall dimensions: 3 ft. 6 in. L x 2 ft. 6 in. W x 5 ft. 3 in. H.(ACN110).
- Stock No: DNBA215
- Manufacturer: Miller-Leaman, Inc.
- Model: ATD2(2)x3-130M-P135-A
- Serial Number: TD-00154
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 10
- Motor RPM: 3505
- Motor Voltage: 208-230/460
- Motor Amps: 27.1-24.2/12.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 42
- Width (Inches): 30
- Height (Inches): 63
- ACN: 110
- Year of Manufacture: 2003
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























