- Product Details
Miller Syncrowave 250 CC AC/DC Welder
Miller Syncrowave 250 Welder - Model: Syncrowave 250, Serial No: LA072891. Input - Volts: 200/230/460, Amps: 105.8/92/46, Kw: 11.4, PH: 1, Hz: 60. Processes - TIG(GTAW)Welding, Stick(SMAW) Welding.
Product Details
- Stock No: BAFV10
- Manufacturer: Miller
- Model: Syncrowave 250
- Serial Number: LA072891
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 25
- Width (Inches): 23
- Height (Inches): 34
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























