Millipore Filters Stainless Steel

Millipore Filters Stainless Steel

Millipore Filters. Stainless steel. S/N. SH2M384R8. 150 psi at 121 °C. Customer # SH2M384R8. Lot # 38H10195. Currently plumbed for parallel operation and set up for cartridge but can be modified for basket. Inlet 3 in. dia. 150 lb. flanged port which goes into (2) 6 in. dia. 150 lb. flanged ports. Outlets: (2) 6 in. dia. 150 lb. flanged ports which reduce to (2) 3 in. dia. 150 lb. flanged ports. Each filter uses 24 cartridges that are 1-3/4 in. dia. x 38 in. H.

Product Details
  • Stock No: 65.DBP704a.12
  • Manufacturer: Millipore
  • Serial Number: SH2M384R8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Millipore Filters Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed