Minneapolis Bag Sewing Machine

Minneapolis Bag Sewing Machine

Minneapolis Bag Sewing Machines. Model: P.H. 150. S/N: 302. Robbins & Myers motor, 1/8 hp, 5000 rpm, 115 V, 1.8 amps, 60 Hz, single phase. Overall dimensions: 1 ft. 3-1/4 in. L x 9-1/8 in. W x 10-1/2 in. H.
Product Details
  • Stock No: BZCH326
  • Manufacturer: Minneapolis Sewing Machine Co.
  • Model: P.H. 150
  • Serial Number: 302
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Robbins & Myers
  • Motor Horsepower(HP): 0.13
  • Motor RPM: 5000
  • Motor Voltage: 115
  • Motor Amps: 1.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 15.25
  • Width (Inches): 9.125
  • Height (Inches): 10.5
Additional Product Details
Minneapolis Bag Sewing Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed