Minneapolis Bag Sewing Machine

Minneapolis Bag Sewing Machine

Minneapolis Bag Sewing Machine. Model: M100. S/N: 461. Master electric motor, 1/4 hp, 152 rpm, 115/230 V, 3.8/1.9 amps, 60 Hz, single phase. Overall dimensions: 1 ft. 6-1/4 in. L x 11-1/4 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: BZCH326B
  • Manufacturer: Minneapolis
  • Model: M100
  • Serial Number: 461
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Master
  • Motor Horsepower(HP): 0.25
  • Motor RPM: 152
  • Motor Voltage: 115/230
  • Motor Amps: 3.8/1.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 18.25
  • Width (Inches): 11.25
  • Height (Inches): 16.5
Additional Product Details
Minneapolis Bag Sewing Machine
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed