Minnesota Automation Squeezer Conveyors

Minnesota Automation Squeezer Conveyors

Minnesota Automation Squeezer Conveyor. Model Leak Detectors, 4 in. W knuckle type belt, baldor motor 1 to 2 hp, 30 rpm-final, 220-440 V, 80 psi. Overall dimensions 12 ft. L x 3 ft. W x 8 ft. H. Quantity: 4

Product Details
  • Stock No: 45.BP15-01
  • Manufacturer: Minnesota Automation
Conveyor Details
  • Conveyor Type: Miscellaneous Conveyors
  • Conveyor Width (inches): 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 30
  • Motor Voltage: 220-440
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 36
  • Height (Inches): 96
Additional Product Details
Minnesota Automation Squeezer Conveyors
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed