Minnesota Automation Vertical Lifts

Minnesota Automation Vertical Lifts

(2) Minnesota Automation Vertical Lifts. Model: LEAK DET. S/N's: 05891 and 05931. Product width (adjustable): 1-1/4 in. W. Air supply: 80 psi-scfm. Power supply: 480 V, 5 amps, 60 Cycles, 3 phase. Baldor Motor, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 amps, 60 Hz, 3 phase. (2) Drives. Infeed height: 32-1/2 in. Exit height: 21 in. Overall dimensions: 11 ft. 3 in L x 36 in. W x 87 in. H.

Product Details
  • Stock No: GM-601.2
  • Manufacturer: Minnesota Automation
  • Model: LEAK DET
  • Serial Number: 05891 and 05931.
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Minnesota Automation Vertical Lifts
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed