Mission 3 x 1.5 x 10 Centrifugal Pump (7.5 HP, 140 GPM Max)

Mission 3 x 1.5 x 10 Centrifugal Pump (7.5 HP, 140 GPM Max)

Mission Centrifugal Pump. Size: 3 x 1.5 x 10. Flow rate for new pump is 140 gpm with required horsepower and at 90 ft. TDH. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Impeller diameter: 10 in. Product contact areas are of 316 SS construction. Pump features double mechanical seals with water flush. Reliance Motor: 7.5 hp, 1,760 rpm, 230/460 V, 18/9 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 1 ft. 8 in. H. (ACN67a).
Product Details
  • Stock No: NPPC224.
  • Manufacturer: Mission
  • Model: 3 x 1.5 x 10
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 140
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 18/9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 20
  • ACN: 67a
Additional Product Details
Mission 3 x 1.5 x 10 Centrifugal Pump (7.5 HP, 140 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed