Mitsubishi Caterpillar

Mitsubishi Caterpillar

Mitsubishi Caterpillar. Model: GP25. Motor. S/N: NE035640D0, P/N: RM00000007, number of cylinders: 4, fuel: propane. Fork dimensions: 42 in. L x 4 in. W. (2) Front tires: 7.00-12, tubeless. (2) Rear tires: 6.00-9, tubeless. Overall dimensions:144 in. L x 88 in. W x 44 in. H.

Product Details
  • Stock No: GEEQ013.
  • Manufacturer: Mitsubishi
  • Model: GP25
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 88
  • Height (Inches): 44
Additional Product Details
Mitsubishi Caterpillar
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed