- Product Details
Mix/Blend Tank-30 gallon
Mix/Blend Tank-30 gallon. Inside dimensions: 19-1/2 in. W, 24 in. H. Inlets: (1) 1 in. with ball valve. Outlets: (1) 1-1/2 in. with pump. Stands on a Frame with motor, pump and control box. Frame has 2 wheels and 2 casters (6 in. diameter), and stand 7 in. off the ground. Maja, Asynkron Motor, 260/460 V, 3 phase, 4.8/2.8 amps, 60 Hz, 3,500 rpm. Pump: Majmar, Type CR 4.40N, Model: 3086, Q (M3/H): 4.8, H(M):49.
Product Details
- Stock No: OI113.
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









