Mixer Drive

Mixer Drive

Motor with Gear box. Motor: Euro Drive, Type: DF32DT100L4BHR, S.O: 850005152.5.01.85. 001. 230/460 volt, 13.6/6.8 amps, 4-5 in hp, 60 Hz, 3 phase, 2,025/405 rpm. Gear Box: Euro Drive, Type: RX71D32DT100L4BHR, S.O: 850005152.5.01.85. 001. 2,025/405 rpm (in), 1,350/270 rpm (out). 4-5 hp (in), Ratio 1.5.

Product Details
  • Stock No: SELM175.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Euro Drive
  • Motor Horsepower(HP): 5
  • Motor RPM: 2,025/405
  • Motor Voltage: 230/460
  • Motor Amps: 13.6/6.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Mixer Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed