Mixer Drive

Mixer Drive

Motor with Gear Box. Euro Drive, Type: RX71D32DT100L4BHR. S.O: 80011855.601.87.001. 2,025/405 (in) rpm, 1,350/270 (out) rpm. 4-5 (in) hp. Ratio 1.52.

Product Details
  • Stock No: SELM176.1
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5
  • Motor RPM: 2,025/405 (in) rpm, 1,350/270 (out) rpm.
Dimensions:
Additional Product Details
Mixer Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed