MixMor Direct-Drive Mixer

MixMor Direct-Drive Mixer

MixMor Direct-Drive Mixer. Model: D-14. S/N: 63019-I. D-14 direct-drive mixers are designed for low viscosity or small volume applications or applications requiring high shear. Chuck maximum propeller diameter: 5/8 in. Baldor Industrial Motor, 0.25 hp, 1,725 rpm, 208-230/460 V, 1.4-1.3/0.65 amps, 60 Hz, 3 phase. Overall dimensions: 14 in. L x 6-1/2 in. W x 18 in. H.

Product Details
  • Stock No: HDNW002.
  • Manufacturer: Mixmor
  • Model: D-14
  • Serial Number: 63019-I
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
MixMor Direct-Drive Mixer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed