M&M 268121594 Rotary Screw Compressor Package ( 268 121594 , 350 HP)

M&M 268121594 Rotary Screw Compressor Package ( 268 121594 , 350 HP)

M&M Screw Compressor Package. M&M Model: 268 121594. MFG No: 103-0100A. Max Working Pressure: 300 PSIG. Frick Quantum HD Control Panel. 350 HP Motor.
Product Details
  • Stock No: RWF04
  • Manufacturer: M&M
  • Model: 268 121594
  • Serial Number: 103-0100A
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: M&M
  • Package Model: 268121594
  • Package SN: 103-0100A
  • Package Max Design Pressure (PSIG): 300
Screw Compressor Details
  • Compressor Included? Yes
  • # Compressors in Package: 1
  • Compressor Model: 268 121594
  • Compressor SN: 103-0100A
  • Compressor Design Pressure (PSIG): 300
  • Oil Separator Included? Yes
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 350
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 63
  • Height (Inches): 108
  • Weight (LBS): 11,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Known Issues or Problems: Screw Compressor is not on the package.
M&M 268121594 Rotary Screw Compressor Package ( 268 121594 , 350 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed