M&M CCS Retrofit Screw Compressor Micro Control Panel

M&M CCS Retrofit Screw Compressor Micro Control Panel

M&M CCS Retrofit Screw Micro Control Panel. Model: M100199G2. Serial No: 1440101. Control Voltage: 120 VAC. Frequency: 50/60 Hz. Ph: 1. Max FLA: 51 Amps.
Product Details
  • Stock No: OKF01A
  • Manufacturer: M&M
  • Model: M100199G2
  • Serial Number: 1440101
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 36
  • Height (Inches): 36
  • Weight (LBS): 180
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
M&M CCS Retrofit Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed