M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)

M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)

M&M Refrigeration rotary screw booster compressor package featuring a Howden brand compressor. M&M model no.: H146BL-185. Mfg. no.: 99M-090-0100A. X no.: WRV255. Max working pressure: 300 PSIG (compressor). Ram Industries High Efficiency Motor: 150 HP, 230/460V, 3-phase, 60 Hz. M&M micro control panel. Viking oil pump. *Note: the suction strainer and valve are missing. Previously run in an ammonia refrigeration application.
Product Details
  • Stock No: OBSF008
  • Manufacturer: M&M
  • Model: H146BL-185
  • Serial Number: 99M-090-0100A
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: M&M
  • Package Model: H146BL-185
  • Package SN: 99M-090-0100A
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: WRV255
  • Compressor Design Pressure (PSIG): 300
  • Compressor Year Manufactured: 2001
  • Oil Separator Included? No
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: Enclosed Industrial Control Panel
Motor Starter Details
  • Motor Starter Included? No
  • Motor Starter Manufacturer: RAM
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor Voltage: 230/460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The suction strainer and valve are missing
M&M H146BL-185 Rotary Screw Compressor Package (Howden WRV255, 150 HP 230/460 V, M&M Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed