- Product Details
M&M Industries Vorti-Siv Vibratory Sifter / Separator
M&M Industries Vorti-Siv Vibratory Sifter / Separator. Model: RB-F2. S/N: 11357. Top deck dimensions: 1 ft. 8 in. dia. x 1 ft. 5 in. H. Electric motor. Included screens: (1) coarse screen, 0.628 in. x 0.628 in. (approximately 5/8 in. mesh) and (2) fine screens, 0.077 in. x 0.080 in. (approximately No. 10 screen). The RBF units are extremely effective on many wet or dry applications. Models are used for quality control screening, separation of various sized particles, or product reclamation. Each unit has the capability to sieve wet or dry particles when its amplitude is adjusted. Successfully processed products include: paints • inks • cosmetics • pharmaceuticals • paper • coatings • powdered metals • resins • adhesives • latexes • media • foods and an unlimited number of highly specialized applications. Inlets: (1) 8 in. dia. infeed. Outlet: (1) 6 in. W x 3 in. H coarse particle discharge, (1) 6 in. W x 3 in. H fine particle discharge. Overall dimensions: 2 ft. 10 in. L x 2 ft. 7 in. W x 4 ft. 7 in. H.
Product Details
- Stock No: RWDG076.1a
- Manufacturer: M & M Industries
- Model: RB-F2
- Serial Number: 11357
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









