M&M Refrigeration Horizontal Ammonia Receiver ( 36in. X 110in. 480 Gallons)

M&M Refrigeration Horizontal Ammonia Receiver ( 36in. X 110in. 480 Gallons)

M&M Refrigeration Horizontal Ammonia Receiver ( 36in x 110in. 480 Gallons) Serial Number: 04A015. Tank National Board Number: 2146. Tank Estimated Capacity (Gallons): 480. Tank MAWP (PSI @ Temp): 300 PSIG @ 200 F. Tank MAWT (PSI @ Temp): 20 F @ 300 PSIG. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2004. Shipping Dimensions (Inches): 110 x 36 x 82. 3500 LB
Product Details
  • Stock No: OKF07
  • Manufacturer: M & M Refrigeration
  • Serial Number: 04A015
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 110
  • Tank Estimated Capacity (Gallons): 480
  • Tank National Board Number: 2146
  • Tank MAWP (PSI at temp): 300 PSIG @ 200 F
  • Tank MAWT (temp at PSI): 20 F @ 300 PSIG
  • Tank Inlets & Outlets Description: Inlet of 2 1/2" and Outlet of 1 1/2"
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 110
  • Width (Inches): 36
  • Height (Inches): 82
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2004
  • Spec Sheet Available: No
M&M Refrigeration Horizontal Ammonia Receiver ( 36in. X 110in. 480 Gallons)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed