M&M Rotary Screw Compressor Package (Mycom 200SUD-VX, 250 HP 230/460 V)

M&M Rotary Screw Compressor Package (Mycom 200SUD-VX, 250 HP 230/460 V)

M&M Rotary Screw Compressor Package. Mycom Bare Screw; Model: 2000SUD-VX, Serial No: 2053842, LEAK(psig): 313, HYD(psig): 470. Certified by M&M Refrigeration Oil Separator: National Board: 496, MAWP: 300 PSIG @ 650 F, MDMT: 300 PSIG @ -20 F.
Product Details
  • Stock No: RDYL06
  • Manufacturer: M&M
  • Model: 200SUD-VX
  • Serial Number: 2053842
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: M&M
  • Package Max Speed (RPM): 3,500
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 200SUD-VX
  • Compressor SN: 53842
  • Compressor Max Speed (RPM): 3,550
  • Compressor Design Pressure (PSIG): 470
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 496
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: M&M
  • Micro Control Panel Description: M&M Retrofit Micro Control Panel
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,570
  • Motor Voltage: 230/460
  • Motor Amps: 570/205
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 55
  • Height (Inches): 84
  • Weight (LBS): 7,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
M&M Rotary Screw Compressor Package (Mycom 200SUD-VX, 250 HP 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed