- Product Details
Mobile Oil Recovery System
Mobile Oil Recovery System. Equipped with 50 ft. Woodhead Aero-Motive, Pow-R-Mite electric cable reel for easy access, GPI electronic digital meter, and a Baldor Electric motor: ¾ HP, 1725 rpm, 115/230V, 8.4/4.2 amps, 60 Hz, 1 phase. Overall dimensions: 4 ft. 6 in. L x 2 ft. 3 in. W x 4 ft. H.(H17).
Product Details
- Stock No: TACF077.a
- Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 0.75
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 8.4/4.2
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 54
- Width (Inches): 27
- Height (Inches): 48
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















