- Product Details
Modernpack Sepamatic 2000V
Modernpack Sepamatic 2000V. Model: SEPA 2000V. S/N: 195692. Contact pressure: 0-1,600 psi. Speed of perforated drum: 20-35 rpm. Electrical requirements: 12 hp, 460 V, 19 amps, 60 Hz, 3 phase. The Sepamatic is designed to press and separate pre-cut pieces of meat from sinews and gristle. Meat is fed between the belt and rotating drum. This belt separator has a filter screen with holes of 5-12 thousandths of an inch for desinewing and removing the bone particles. The bone particles are then removed by a scraper. The resultant product is equal to raw minced meat. Overall dimensions: 47 in. L x 47 in. W x 55 in. H.
- Stock No: GAFF001.
- Manufacturer: Modernpack
- Model: SEPA 2000V
- Serial Number: 195692
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









