Mojonnier Bros Co Horizontal Ammonia Receiver ( in. X in. Gallons)

Mojonnier Bros Co Horizontal Ammonia Receiver ( in. X in. Gallons)

Mojonnier Bros Co. Horizontal Ammonia Receiver ( in. x in. Gallons) Serial Number: 7453. Tank National Board Number: 12929. Tank Estimated Capacity (Gallons). Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp). Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1974.
Product Details
  • Stock No: MGS27
  • Manufacturer: Mojonnier Bros Co
  • Serial Number: 7453
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank National Board Number: 12929
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1974
  • Spec Sheet Available: No
Mojonnier Bros Co Horizontal Ammonia Receiver ( in. X in. Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed