Mojonnier Cabinet Cooler Stainless Steel

Mojonnier Cabinet Cooler Stainless Steel

Mojonnier Cabinet Cooler Stainless Steel. Model: 868. S/N: 1168. Number of sections: 16 (2 sections per plate). Plate dimensions: 5 ft. W x 5 ft. H. Number of corrugations per section: 24. Tank capacity: 70 gal. Inlets: (1) 2-1/2 in. dia. ACME fitting (distribution plate), (2) 3 in. dia. FNPT (media). Outlets: (1) 1/2 in. dia. FNPT, (1) 2-1/2 in. dia. ACME fitting (drain), (2) 3 in. dia. FNPT (media). Overall dimensions: 6 ft. 4 in. L x 2 ft. 8 in. W x 8 ft. 1 in. H. FAD. (BG).

Product Details
  • Stock No: 85.149
  • Manufacturer: Mojonnier
  • Model: 868
  • Serial Number: 1168
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Cabinet Cooler Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed