Mojonnier Horizontal Vessel

Mojonnier Horizontal Vessel

Mojonnier Horizontal Vessel. MAWP: 150 PSI at 650F. SH>: 220. HD: 220. RAD: ELL. Serial number 1691. Year built: 1951. Previously used in an ammonia refrigeration application. (H)

Product Details
  • Stock No: NOI1416
  • Manufacturer: Mojonnier
  • Serial Number: 1691
Tank Details
  • Refrigeration Tank Type: Intercooler
  • Tank Orientation: Horizontal
  • Tank MAWP (PSI at temp): 150 PSI at 650F
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1951
  • Previously Used With: Previously used in an ammonia refrigeration application
Mojonnier Horizontal Vessel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed