Mojonnier Processor Stainless Steel - 1,000 Gallon

Mojonnier Processor Stainless Steel - 1,000 Gallon

Mojonnier Processor Stainless Steel-1,000 gallon, Model P226L. S/N 1980. Pressure wall, dome top cone bottom, Wide and side sweep agitator with baffle. Scrapper blade attachments lessnylon blades. Sprayball. 10 PSI pressure unloading dome. 2 in. clamp outlet. Can be used as pasteurizer for vat or batch processing. Specs of the agitation: 220/3/60, 5/2.5 hp, 12/6 co-shaft rpm.

Product Details
  • Stock No: 185-cR350-B
  • Manufacturer: Mojonnier
  • Model: P226L
  • Serial Number: 1980
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Processor Stainless Steel - 1,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed