Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon

Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon

Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1/2 in. dia. Inlets/outlets: (1) 1/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. male ferrule with hex nut, (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.

Click here to see a video of the equipment
Product Details
  • Stock No: HDBA120.14
  • Manufacturer: Mojonnier
Evaporator Details
  • Evaporator Type: Vacuum Pan
  • Metal Types: 316 Stainless Steel
  • Skid Mounted: No
  • Evaporator Components Included: (2) 16in. Manways, (1) Sight Glass
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 56
  • Width (Inches): 54
  • Height (Inches): 208
Additional Product Details
Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed