Mokon Water Heater

Mokon Water Heater

Mokon Water Heater. Model: XS4A24CI. S/N: 29494. Heater: 24 KW, 30.1 amps, FLA: 34.2, Max temperature: 250 °F. Inlets/outlets: (2) 1-1/2 in., (1) 1/2 in. Baldor motor: 3 hp, 3450 rpm, 208-230/460 V, 8/4 amps, 60 Hz, 3 phase. MP pump. Model: 26330, S/N: 94A1342. Inlet: 2 in.; outlet: 1-1/2 in. Capacity: 80 gpm to 60 psi. Overall dimensions: 37 in. L x 26 in. W x 43 in. H. (ACN30)

Product Details
  • Stock No: SNBB429.3a
  • Manufacturer: Mokon Duratherm
  • Model: XS4A24CI
  • Serial Number: 29494
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mokon Water Heater
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed