Monarch Fuel Pump Test Kit

Monarch Fuel Pump Test Kit

1997 Monarch Fuel Pump Test Kit. NPT adapters: 3/8 in. and 1/2 in. Overall dimensions (case): 9 in. L x 1-3/4 in. W x 7-1/2 in. H.

Product Details
  • Stock No: RPCN018B
  • Manufacturer: Monarch
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 1.75
  • Height (Inches): 7.5
Additional Product Details
  • Year of Manufacture: 1997
Monarch Fuel Pump Test Kit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed