Morris 2RX Centrifugal Pump (15 HP, 250 GPM Max)

Morris 2RX Centrifugal Pump (15 HP, 250 GPM Max)

Morris / ITT Goulds RX Heavy Slurry Pump Model: 2RX. S/N: M-21058. The Goulds RX side-suction slurry pumps are designed for handling highly abrasive slurries. The suction/discharge ports can be rotated into different positions for ease of installation. Unit features replaceable wear liners, heavy duty Frame, external impeller adjustments, etc. Common applications include: bauxite, wet process cement, lime slurry, dust collection systems, sand, chemical sludges, plate wastes, etc. The pump size 2x4x15.5 pumps up to 250 GPM at 250 feet of head (1750 RPM max). Westinghouse Life-Line T Motor, 15 HP, 1755 RPM, 230/460V, 39/19.5 amps, 60 Hz, 3-phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 2 in. dia. flanged port. Overall dimensions: 49 in. L x 28 in. W x 44-1/2 in. H. (ACN377).

Product Details
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Morris 2RX Centrifugal Pump (15 HP, 250 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed