- Product Details
Morris and Associates Ice-Master Blower Bank
Morris and Associates Air Blower Bank. Model: Ice Master VFC804A-7W. Fuji electric ring compressor, 200-230/460 V, 8.7-10/10 hp output, 24-25/12.5 amps, 135/135 max H2O, 388/388 cfm (max), 50/60 Hz . Blower bank features an 8 in. diameter x 91 in. header. Inlets: (5) 3 in. dia. suction pipes. Outlets: (1) 2-1/2 in. dia. vent tube, (1) 8 in. diameter pipe with a 13-1/2 in. flange and (8) 3/4 in. dia. attachment holes at a center-to-center distance of 12 in. Overall dimensions: 8 ft. 4 in. L x 44 in. W x 48 in. H.([H]pumpshop).
- Stock No: DPFI423.1
- Manufacturer: Morris
- Model: Ice Master VFC804A-7W
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Fuji
- Motor Horsepower(HP): 10
- Motor Voltage: 200-230/460
- Motor Amps: 24-25/12.5
- Motor Hertz (Hz): 50/60
- Length (Inches): 100
- Width (Inches): 44
- Height (Inches): 48
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















