Morris and Associates Nugget Ice Maker- 20 Ton

Morris and Associates Nugget Ice Maker- 20 Ton

Morris and Associates Nugget Ice Maker- 20 Ton. Model: NIM-60H-20. S/N: 487-593. Refrigerant: R-22. Factory charged: 210 lbs. Capacity: 20 tons of ice/day. Ideal for creating the clear, dry ice required by the packaged ice industry, this machine is flexible enough to also meet the needs of countless other industries, such as poultry, seafood, produce, pharmaceuticals, and concrete. Features (16) 6 in. dia. stainless steel, double-tapered evaporator tubes which produce hard, dry ice. Screw auger diameter: 8-1/2 in. dia. Screw auger housing diameter: 9-1/2 in. Screw auger length: 12 ft. 3 in. Copeland 8-Cylinder Semi-Hermetic Reciprocating Compressor, Model: 8DS1-6000-TSK-800, S/N: BT-97G05221S. Outlets: (1) 9-1/2 in. dia. screw auger discharge. Overall dimensions: 16 ft. 10 in. L x 39-1/2 in. W x 92-1/2 in. H. ACN870.

Product Details
  • Stock No: DPFI796.8a
  • Manufacturer: Morris
  • Model: NIM-60H-20 /Icemaster
  • Serial Number: 487-593
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Morris and Associates Nugget Ice Maker- 20 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed