Morris and Associates Remote Water Chiller - 85 Ton - 288.5 sq. ft.

Morris and Associates Remote Water Chiller - 85 Ton - 288.5 sq. ft.

Morris and Associates Remote Water Chiller. Model: WRC-RA-2000HSS. S/N: 561-1176. Nat'l Bd: 153. Refrigerant: ammonia. Tube material: 316 stainless steel. Number of passes: 5. Number of tubes: 18 tubes. Tube dimensions: 3 in. dia. x 20 ft. 5 in. L. Heat transfer surface area: approx. 288.5 sq. ft. Tube volume: 134 gallons. MAWP @ 200°F: 150 psi. Shell thickness: 0.5 in. Head thickness: 0.375 in. Morris water chillers are designed for high refrigeration efficiency. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 21 ft. 11 in. L x 4 ft. 6 in. W x 5 ft. 8 in. H.(ACN790)
Product Details
  • Stock No: JJWV003.
  • Manufacturer: Morris and Associates
  • Model: WRC-RA-2000HSS
  • Serial Number: 561-1176
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 288.5
  • Number of Passes: 5
  • Number of Tubes: 18
  • Tube Diameter (inches): 36
  • Tube Length (inches): 245
  • MAWP (PSI at temp): 150 @ 200°F psi
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 3 in. dia. S-line fitting (water). Outlets: (1) 3 in. dia. S-line fitting (water), (1) 3 in. dia. suction port (refrigerant)
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 263
  • Width (Inches): 54
  • Height (Inches): 68
  • ACN: 790
Additional Product Details
  • Product Purchased From: Food Processing Company
Morris and Associates Remote Water Chiller - 85 Ton - 288.5 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed