Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker

Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker

1991 Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker. Model: NIM-RA-40LR. S/N: 384-1091. Capacity: 40 tons per day. Unit features: stainless steel sump, auger and discharge chute. Stainless steel double tapered patented tube design. Hot gas defrost. USDA approved. Water pump (amps): (460V)1.6. Auger (amps) 230V/460V: 9.6/4.8. Make-up water gpm:6.72. Bleed off water gpm: 1.79. Conveyor motor (auger): 3 HP. Water pump: 1 HP. Overall dimensions: 18 ft. L x 4 ft.1 in. W x 11 ft. 4 in. H. (ACN1216).
Product Details
  • Stock No: BBCF161.130
  • Manufacturer: Morris
  • Model: NIM-RA-40LR
  • Serial Number: 384-1091
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Morris & Associates Ice-Master Remote Ammonia Nugget Ice Maker
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed