Morris & Associates IQF Freezer

Morris & Associates IQF Freezer

Morris & Associates IQF Freezer. Stainless steel. Model: CBF-20T-248-32. Continuous 24 in. stainless steel belt; 8 passes, 3,000 lbs peas/hr. Belt height clearance: 3 in. Number of fans: 8. Fan motor HP: 1. Freon evaporator coil holding pressure. Overall dimensions: 34 ft. L x 7-1/2 ft. W x 9 ft. H.(HB2).

Click here to see a video of the equipment
Product Details
  • Stock No: NOI125.489
  • Manufacturer: Morris
  • Model: CBF-20T-248-32
  • Serial Number: 942-573
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Morris & Associates IQF Freezer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed