Morrison Container Handling Solutions Bottle Conveyor System

Morrison Container Handling Solutions Bottle Conveyor System

Morrison Container Handling Solutions Bottle Conveyor System. Model: C-09-10-12120-001. S/N: 95/12120 ORIENT/COMB. Maximum bottle size: 3 in. dia. x 6-1/2 in. H. Timing screw dimensions: (1) 5 in. dia. x 3 ft. 6 in. L, (4) 6 in. dia. x 3 ft. L, (1) 5 in. dia. x 2 ft. 7 in. L. Reliance Electric Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.4-8.4/13.2 amps, 60 Hz, 3 phase. Morse Torq Gard Speed Reducer, 680 rpm (final). Reliance Electric Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.2-2.2/1.1 amps, 60 Hz, 3 phase. Winsmith Speed Reducer, 30 ratio, 58.3 rpm (final). Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Winsmith Speed Reducer, 30 ratio, 58.3 rpm (final). (2) Bodine Electric Gear motor, 1/4 hp, 62 rpm (final), 130 V, 1.8 amps, 40 ratio. (2) Hub City Gear Drives. Gast Vacuum Pump, Model: 0765-V6A. Baldor Industrial Motor, 0.33 hp, 1725 rpm, 208-230/460 V, 1.8-1.6/0.8 amps, 60 Hz, 3 phase. Conveyor infeed/exit height: 42 in. Overall dimensions: 10 ft. 5 in. L x 5 ft. 4 in. W x 5 ft. 10 in. H. (XMR33a)

Product Details
  • Stock No: SAF006a
  • Manufacturer: Morrison Container Handling Solutions
  • Model: C-09-10-12120-001
  • Serial Number: 95/12120 ORIENT/COMB
Conveyor Details
  • Conveyor Type: Bottle Conveyor
  • Max Height Clearance above Belt (Inches): 42
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 6
  • If Multiple Motors, Motor Descriptions vs specs: (1) 2 hp Reliance Motor, (1) 0.75 hp Reliance Motor, (1) 1 hp Reliance Motor, (2) 0.25 hp Bodine Electirc Gear Motor. (1) 0.33 Baldor Industrial Motor
Dimensions:
  • Length (Inches): 125
  • Width (Inches): 64
  • Height (Inches): 70
Additional Product Details
Morrison Container Handling Solutions Bottle Conveyor System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed