Motor 7-1/2 HP

Motor 7-1/2 HP

Motor, 230/460 volt, 12.1/10.6 amps, 1,750/865 rpm, 60 Hz, 3 phase, 7.5/3.75 hp.

Product Details
  • Stock No: SUBF77
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1,750/865
  • Motor Voltage: 230/460
  • Motor Amps: 12.1/10.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor 7-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed