Motor and Base from Vilter 458 Compressor Package - 100 HP

Motor and Base from Vilter 458 Compressor Package - 100 HP

Lincoln 100 HP Motor and Base, previously used with a Vilter 450 8-Cylinder Reciprocating Compressor. Lincoln motor: 100 HP, 1760 RPM, 460V, 404T Frame. *Note: the belt guard is missing. Overall dimensions: 78 in. L x 48 in. W x 44 in. H.
Product Details
  • Stock No: TFAR102B
  • Manufacturer: Lincoln
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 100
  • Motor RPM: 1760
  • Motor Voltage: 460
  • Motor Frame Size: 404T
Dimensions:
  • Length (Inches): 78
  • Width (Inches): 48
  • Height (Inches): 44
Additional Product Details
  • Previously Used With: Previously used with a Vilter 450 8-Cylinder Reciprocating Compressor
  • Known Issues or Problems: The belt guard is missing
Motor and Base from Vilter 458 Compressor Package - 100 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed