Motor Drive

Motor Drive

Motor Drive, ORPM 159, 1 in. shaft, stainless steel base, overall dimensions 30 in. L x 13 in. W x 14 in. H.

Product Details
  • Stock No: SGM126(2)
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 13
  • Height (Inches): 14
Additional Product Details
Motor Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed