Motor with Drive on Frame

Motor with Drive on Frame

Motor with Drive on Frame. Type: DF43DT16OM4, TEFC. S.O. 850030312.6.01.85. 230/460 volt, 36/18 amps, 12.3-15 in hp, 490/1930 rpm, 60 Hz, 3 phase, 1.0S.F. Eurodrive, Type: RX101D43DT160M4. Input: 490/1,930 rpm, output: 127/500 rpm, hp: 12.3-15 in. Ratio: 3.87:1. Overall dimensions: 20 in. W, 57 in. L, 37-½ in. H.
Product Details
  • Stock No: SUBF026.2
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 15
  • Motor RPM: 1930
  • Motor Voltage: 230/460
  • Motor Amps: 36/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 57
  • Width (Inches): 20
  • Height (Inches): 37.5
Additional Product Details
Motor with Drive on Frame
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed