Motor with Drive

Motor with Drive

Motor with Drive. Motor: SM-Cyclo Sumitomo. 1/3 hp, 1,730 rpm, 208/230/460 volt, 1.3-1.3/0.65 amps, 60 Hz, 3 phase. Drive: SM-Cyclo Sumitomo. Model CNWM-03-4097-VA-71. Ratio: 71, Motor 71 hp, Output rpm: 24.6.

Product Details
  • Stock No: SGM219.
  • Manufacturer: Sumimoto
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SM Cyclo
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1730
  • Motor Voltage: 208/230/460
  • Motor Amps: 1.3-1.3/0.65
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Drive
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed