Motor with Gear Box 1-1/2 HP

Motor with Gear Box 1-1/2 HP

Motor with Gear Box, Motor: 230/460 volt, 4.75/2.38 amps, 60 Hz, 1.5 hp, 3 phase, 1,750 rpm. Gear Box No. 1: Sew Eurodrive: 2,275 rpm/455 (in), 183/37 (out), 1.27-1.5 in hp, 12.39 ratio. Gear Box No. 2: Sew Eurodrive: 460-2,290 rpm (in), 2.9-14.4 (out), 3,080 (lb-in) torque, 1.0 S.F., 158.45 Ratio.

Product Details
  • Stock No: SUBF27
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 4.75/2.38
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 3080
Additional Product Details
Motor with Gear Box 1-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed