Motor with Gear Box 1-1/2 HP

Motor with Gear Box 1-1/2 HP

Motor with Gear Box, Motor: Sew Eurodrive, 230/460 volt, 5.20/2.60 amps, 60 Hz, 3 phase, 1.5 hp, 1,740 rpm. Gear Box: Sew Eurodrive: 448-2235 (in), 12-61 (out), 1,100 (lb.in) Torque, 36.85 ratio, 1.0 S.F.

Product Details
  • Stock No: SUBF30
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1740
  • Motor Voltage: 230/460
  • Motor Amps: 5.20/2.60
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 1100
Additional Product Details
Motor with Gear Box 1-1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed