Motor with Gear Box 1/2 HP

Motor with Gear Box 1/2 HP

Motor with Gear Box, Motor: Sew Eurodrive 230/460 volt, 2.15/1.08 amps, 60 Hz, 0.5 hp, 3 phase, 480/2,260 rpm. Gear Box: Sew Eurodrive, 480/2,260 rpm (in), 32-158 (out), 136 (lb.in) torque, 14.31 ratio.

Product Details
  • Stock No: SUBF29
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 480/2260
  • Motor Voltage: 230/460
  • Motor Amps: 2.15/1.08
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 136
Additional Product Details
Motor with Gear Box 1/2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed