Motor with Gear Box 1/3 HP

Motor with Gear Box 1/3 HP

Motor with Gear box. Sew Euro Drive, 230/460 volt, 1.4/0.7 amps, 60 Hz, 3 phase, 0.33 hp, 1.0 S.F. 1,700: 415-2,074 rpm. Gear Box: Sew Euro Drive: 450-2,250 rpm (in), 210-1,050 (out), 14 (lb.in) torque, 2.14 ratio.

Product Details
  • Stock No: SUBF31
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 415-2074
  • Motor Voltage: 230/460
  • Motor Amps: 1.4/0.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Weight (LBS): 14
Additional Product Details
Motor with Gear Box 1/3 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed