Motor with Gear Box 2 HP

Motor with Gear Box 2 HP

Motor with Gear Box, Sew Eurodrive 230/460 volt, 6.0/3.0 amps, 2.0 hp, 60 Hz, 3 phase, 1,720 rpm. Gear Box: Sew Eurodrive, 2,275/455 (in), 183/37 (out), 1.4-2.0 in hp, 12.39 Ratio.

Product Details
  • Stock No: SUBF28
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 2
  • Motor RPM: 1720
  • Motor Voltage: 230/460
  • Motor Amps: 6.0/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Box 2 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed