Motor with Gear Box 3/4 HP

Motor with Gear Box 3/4 HP

Motor with Gear Box, Sew Euro Drive. 230/460 volt, 3.05/1.53 amps, 2,250/1.53 rpm, 3 phase, 60 Hz. Gear Box: In rpm: 2,250/450, Out rpm: 10/2.5, hp .75, Ratio: 204.

Product Details
  • Stock No: SUBF36
  • Manufacturer: SEW-EURODRIVE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 2250/1.53
  • Motor Voltage: 230/460
  • Motor Amps: 3.05/1.53
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Motor with Gear Box 3/4 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed